Skip Content
TAPER ROLLER BEARING CONE,1.781 BOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER ROLLER BEARING CONE,1.781 BOR

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YTU7
  • Mfr. Model # 1YTU7
  • UNSPSC # 31171516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Bore (mm) -
  • Bore Dia. (In.) 1.781
  • For Use With Mfr. No. 4T-LM102910
  • Includes -
  • Dynamic Load Capacity (Lb.) 12,500
  • Static Load Capacity (Lb.) 17,100
  • Item Taper Roller Bearing Cone
  • Temp. Range (F) -20F - 250
  • Agency Compliance ABMA
  • Raceway Steel (G4104)
  • Type Inch Series
  • Lubrication Not Lubricated
  • Cone Width 0.780"
  • Cage Material Steel
  • Max. Shaft Fillet Radius (In.) 0.140
  • Cone Width (mm) -
  • Max. Shaft Fillet Radius (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list