Skip Content
TAPER ROLLER BEARING CONE,1.750 BOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER ROLLER BEARING CONE,1.750 BOR

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YTW9
  • Mfr. Model # 1YTW9
  • UNSPSC # 31171516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.51 lbs

Technical Specs

  • Bore (mm) -
  • Includes -
  • Bore Dia. (In.) 1.750
  • Dynamic Load Capacity (Lb.) 22,900
  • For Use With Mfr. No. 3720
  • Item Taper Roller Bearing Cone
  • Temp. Range (F) -20F - 250
  • Type Inch Series
  • Static Load Capacity (Lb.) 30,000
  • Agency Compliance ABMA
  • Raceway Steel (G4104)
  • Lubrication Not Lubricated
  • Cage Material Steel
  • Cone Width 1.193"
  • Max. Shaft Fillet Radius (In.) 0.140
  • Cone Width (mm) -
  • Max. Shaft Fillet Radius (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list