Skip Content
TAPER ROLLER BEARING CONE,1.000 BOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER ROLLER BEARING CONE,1.000 BOR

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YTV6
  • Mfr. Model # 1YTV6
  • UNSPSC # 31171516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Bore Dia. (In.) 1.000
  • For Use With Mfr. No. 4T-L44610
  • Bore (mm) -
  • Dynamic Load Capacity (Lb.) 6500
  • Item Taper Roller Bearing Cone
  • Temp. Range (F) -20F - 250
  • Static Load Capacity (Lb.) 7600
  • Includes -
  • Type Inch Series
  • Agency Compliance ABMA
  • Cone Width 0.580"
  • Lubrication Not Lubricated
  • Cage Material Steel
  • Cone Width (mm) -
  • Raceway Steel (G4104)
  • Max. Shaft Fillet Radius (mm) -
  • Max. Shaft Fillet Radius (In.) 0.050

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list