Skip Content
TAPER PIPE TAP TIN 1/8-27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPER PIPE TAP TIN 1/8-27

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8321T2733982
  • Mfr. Model # 8321T2733982
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.77 lbs

Product Details

EM-SS(R) spiral flute NPT pipe tap. Ground thread pipe taps. Material applications: stainless steel, alloyed steel, steel, wrought and cast aluminum, plastic, ductile irons.

Technical Specs

  • Tap Chamfer Taper
  • Tap Dimension Type Pipe
  • Tap Finish TiN
  • Tap Thread Type NPT
  • Number of Pieces 1
  • Number of Flutes 4
  • Item Spiral Flute Pipe Tap
  • Overall Length 2-1/8"
  • Tap Style Spiral Flute
  • Thread Length 3/4"
  • Standards ANSI, USCTI, American Standard Dryseal Pipe Thread
  • Thread Direction Right Hand
  • Shank Dia. 0.437"
  • List Number 8321
  • Tap Material High Speed Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list