Skip Content
Discontinued with Replacement
TAPER PIPE TAP TIN 1/8-27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPER PIPE TAP TIN 1/8-27

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8321T2733977
  • Mfr. Model # 8321T2733977
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.89 lbs
Suggested Replacement Product
TAP TAPER PIPE TIN 1/8-27

Price: NA

Product Details

EM-SS(R) spiral flute NPT pipe tap. Ground thread pipe taps. Material applications: stainless steel, alloyed steel, steel, wrought and cast aluminum, plastic, ductile irons.

Technical Specs

  • Tap Dimension Type Pipe
  • Tap Chamfer Taper
  • Tap Thread Type NPT
  • Tap Finish TiN
  • Number of Flutes 4
  • Item Spiral Flute Pipe Tap
  • Number of Pieces 1
  • Tap Style Spiral Flute
  • Overall Length 2-1/8"
  • Thread Length 3/4"
  • Standards ANSI, USCTI, American Standard Dryseal Pipe Thread
  • Thread Direction Right Hand
  • List Number 8321
  • Tap Material High Speed Steel
  • Shank Dia. 0.312"
  • Tap Thread Size 1/8"-27
  • Tap Grouping Tap
  • Pitch Diameter Limit Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list