!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAPER PIPE TAP TIN 1/2-14

TAPER PIPE TAP TIN 1/2-14

WIDIA GTD

TAPER PIPE TAP TIN 1/2-14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPER PIPE TAP TIN 1/2-14

TAPER PIPE TAP TIN 1/2-14

WIDIA GTD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WID8321T2733964
  • Mfr. Model # 8321T2733964
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

EM-SS(R) spiral flute NPT pipe tap. Ground thread pipe taps. Material applications: stainless steel, alloyed steel, steel, wrought and cast aluminum, plastic, ductile irons.

Technical Specs

  • Item Spiral Flute Pipe Tap
  • Tap Material Vanadium High Speed Steel
  • Thread Length 1-3/8"
  • Thread Direction Right Hand
  • Tap Chamfer Taper
  • Standards ANSI, USCTI, American Standard Dryseal Pipe Thread
  • Tap Style Spiral Flute
  • Thread Size 1/2"-14
  • Tap Finish TiN
  • Overall Length 3-1/8"
  • Number of Flutes 4
  • Shank Dia. 0.688"
  • Tap Grouping Tap

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list