Skip Content
TAPER PIPE TAP TIN 1-11 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPER PIPE TAP TIN 1-11 1/2

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8321T2733955
  • Mfr. Model # 8321T2733955
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 862.74 lbs

Product Details

EM-SS(R) spiral flute NPT pipe tap. Ground thread pipe taps. Material applications: stainless steel, alloyed steel, steel, wrought and cast aluminum, plastic, ductile irons.

Technical Specs

  • Tap Chamfer Taper
  • Tap Dimension Type Pipe
  • Tap Finish TiN
  • Tap Thread Type NPT
  • Item Spiral Flute Pipe Tap
  • Number of Pieces 1
  • Tap Style Spiral Flute
  • Overall Length 3-3/4"
  • Number of Flutes 4
  • Thread Length 1-3/4"
  • Thread Direction Right Hand
  • Standards ANSI, USCTI, American Standard Dryseal Pipe Thread
  • List Number 8321
  • Shank Dia. 1.125"
  • Tap Material Vanadium High Speed Steel
  • Tap Grouping Tap
  • Tap Thread Size 1"-11-1/2
  • Pitch Diameter Limit Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list