TAPER PIPE TAP PLUG 3/4 14 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPER PIPE TAP PLUG 3/4 14 NPT

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5320S2746366
  • Mfr. Model # 5320S2746366
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 532
  • Shipping Weight 496.66 lbs

Product Details

Taper NPT pipe tap. Ground thread pipe tap. Material applications: steel, cast iron, ductile iron and aluminum. Nominal pipe size: 3/4 inch-14.

Technical Specs

  • Item Pipe Tap
  • Tap Dimension Type Pipe
  • Tap Chamfer Plug
  • Tap Finish Oxide
  • Tap Thread Type NPT
  • Thread Length 1.38"
  • Overall Length 3.25"
  • Number of Flutes 5
  • Standards ANSI
  • Thread Direction Right Hand
  • Shank Dia. 0.906"
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Material High Speed Steel
  • List Number 5320S
  • Tap Thread Size 3/4"-14
  • Pitch Diameter Limit Not Rated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list