TAPER PIPE TAP PLUG 1/8 27 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPER PIPE TAP PLUG 1/8 27 NPT

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5320S2746413
  • Mfr. Model # 5320S2746413
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 532
  • Shipping Weight 0.08 lbs

Product Details

Taper NPT pipe tap. Ground thread pipe tap. Material applications: steel, cast iron, ductile iron and aluminum. Nominal pipe size: 1/8 inch-27.

Technical Specs

  • Item Pipe Tap
  • Tap Chamfer Plug
  • Tap Dimension Type Pipe
  • Tap Finish Oxide
  • Tap Thread Type NPT
  • Thread Length 0.75"
  • Overall Length 2.13"
  • Standards ANSI
  • Shank Dia. 0.438"
  • Thread Direction Right Hand
  • Tap Thread Size 1/8"-27
  • Tap Grouping Tap
  • Number of Flutes 4
  • Number of Pieces 1
  • List Number 5320S
  • Tap Material High Speed Steel
  • Pitch Diameter Limit Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list