Skip Content
TAPER PIPE TAP PLUG 1/2 14 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER PIPE TAP PLUG 1/2 14 NPT

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5320S2746378
  • Mfr. Model # 5320S2746378
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 532
  • Shipping Weight 256.25 lbs

Product Details

Taper NPT pipe tap. Ground thread pipe tap. Material applications: steel, cast iron, ductile iron and aluminum. Nominal pipe size: 1/2 inch-14.

Technical Specs

  • Item SH50 Oxide Coated
  • Tap Chamfer Plug
  • Tap Thread Type NPT
  • Tap Finish Oxide
  • Tap Dimension Type Pipe
  • Tap Grouping Tap
  • Number of Flutes 4
  • Number of Pieces 1
  • Standards ANSI
  • Overall Length 3-1/8"
  • Thread Length 1-21/32"
  • Thread Direction Right Hand
  • Tap Style Pipe
  • Shank Dia. 0.688"
  • List Number 5320S
  • Tap Material High Speed Steel
  • Tap Thread Size 1/2"-14
  • Pitch Diameter Limit Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list