Skip Content
TAPER PIPE TAP PLUG 1/16 27 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPER PIPE TAP PLUG 1/16 27 NPT

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5320S2746417
  • Mfr. Model # 5320S2746417
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 532
  • Shipping Weight 34.37 lbs

Product Details

Taper NPT pipe tap. Ground thread pipe tap. Material applications: steel, cast iron, ductile iron and aluminum. Nominal pipe size: 1/16 inch-27.

Technical Specs

  • Item SH50 Oxide Coated
  • Tap Dimension Type Pipe
  • Tap Thread Type NPT
  • Tap Finish Oxide
  • Tap Chamfer Plug
  • Tap Grouping Tap
  • Number of Pieces 1
  • Overall Length 2-1/8"
  • Number of Flutes 4
  • Tap Style Pipe
  • Standards ANSI
  • Thread Length 11/16"
  • Thread Direction Right Hand
  • List Number 5320S
  • Shank Dia. 0.312"
  • Tap Material High Speed Steel
  • Tap Thread Size 1/16"-27
  • Pitch Diameter Limit Not Rated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list