Skip Content
TAPER PIPE TAP HSS TIN 1/8-27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPER PIPE TAP HSS TIN 1/8-27

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID23202746397
  • Mfr. Model # 23202746397
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 532
  • Shipping Weight 67.06 lbs

Product Details

Taper NPT pipe tap. Ground thread pipe tap. Material applications: steel, cast iron, ductile iron and aluminum. Nominal pipe size: 1/8 inch-27.

Technical Specs

  • Item TiN Coated
  • Tap Dimension Type Pipe
  • Tap Chamfer Taper
  • Tap Material High Speed Steel
  • Tap Thread Type NPT
  • Tap Finish TiN
  • Tap Grouping Tap
  • Number of Flutes 4
  • Overall Length 2-1/8"
  • Tap Style Pipe
  • Number of Pieces 1
  • Thread Length 3/4"
  • Thread Direction Right Hand
  • Standards ANSI, USCTI
  • List Number 2320
  • Shank Dia. 0.437"
  • Tap Thread Size 1/8"-27
  • Pitch Diameter Limit Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list