Skip Content
TAPER PIPE TAP HSS TIN 1/8-27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER PIPE TAP HSS TIN 1/8-27

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID23202603958
  • Mfr. Model # 23202603958
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 532
  • Shipping Weight 42.44 lbs

Product Details

Taper NPT pipe tap. Ground thread pipe tap. Material applications: steel, cast iron, ductile iron and aluminum. Nominal pipe size: 1/8 inch-27.

Technical Specs

  • Item Tap
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Tap Dimension Type Pipe
  • Tap Finish TiN
  • Tap Thread Type NPT
  • Overall Length 2.125"
  • Standards USCTI and American Standard Pipe Thread
  • Thread Length 0.75"
  • Thread Direction Right Hand
  • Shank Dia. 0.7"
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Style Pipe
  • List Number 2320
  • Number of Flutes 4
  • Pitch Diameter Limit Not Rated
  • Tap Thread Size 1/8"-27

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list