TAPER PIPE TAP HSS TIN 1/16-27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPER PIPE TAP HSS TIN 1/16-27

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID23202746411
  • Mfr. Model # 23202746411
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 532
  • Shipping Weight 0.03 lbs

Product Details

Taper NPT pipe tap. Ground thread pipe tap. Material applications: steel, cast iron, ductile iron and aluminum. Nominal pipe size: 1/16 inch-27.

Technical Specs

  • Item TiN Coated
  • Tap Dimension Type Pipe
  • Tap Chamfer Taper
  • Tap Thread Type NPT
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Grouping Tap
  • Number of Flutes 4
  • Standards ANSI, USCTI
  • Number of Pieces 1
  • Overall Length 2-1/8"
  • Thread Length 11/16"
  • Tap Style Pipe
  • Thread Direction Right Hand
  • Shank Dia. 0.312"
  • List Number 2320
  • Tap Thread Size 1/16"-27
  • Pitch Diameter Limit Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list