Skip Content
TAPER PIPE TAP HSS-E 3/8-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPER PIPE TAP HSS-E 3/8-18

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8321-2734115
  • Mfr. Model # 8321-2734115
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

EM-SS(R) spiral flute NPT pipe tap. Ground thread pipe taps. Material applications: stainless steel, alloyed steel, steel, wrought and cast aluminum, plastic, ductile irons.

Technical Specs

  • Tap Dimension Type Pipe
  • Tap Chamfer Taper
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Thread Type NPT
  • Item Spiral Flute Pipe Tap
  • Overall Length 2-9/16"
  • Tap Style Spiral Flute
  • Number of Pieces 1
  • Number of Flutes 4
  • Thread Length 1-1/16"
  • Standards ANSI, USCTI, American Standard Dryseal Pipe Thread
  • Thread Direction Right Hand
  • Shank Dia. 0.703"
  • List Number 8321
  • Tap Grouping Tap
  • Tap Thread Size 3/8"-18
  • Pitch Diameter Limit Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list