TAPER PIPE TAP HSS-E 1/8-27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPER PIPE TAP HSS-E 1/8-27

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8321-2734138
  • Mfr. Model # 8321-2734138
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

EM-SS(R) spiral flute NPT pipe tap. Ground thread pipe taps. Material applications: stainless steel, alloyed steel, steel, wrought and cast aluminum, plastic, ductile irons.

Technical Specs

  • Tap Chamfer Taper
  • Tap Finish Oxide
  • Tap Dimension Type Pipe
  • Tap Material High Speed Steel
  • Tap Thread Type NPT
  • Tap Style Spiral Flute
  • Number of Flutes 4
  • Thread Length 3/4"
  • Item Spiral Flute Pipe Tap
  • Number of Pieces 1
  • Overall Length 2-1/8"
  • Standards ANSI, USCTI, American Standard Dryseal Pipe Thread
  • Thread Direction Right Hand
  • Shank Dia. 0.312"
  • List Number 8321

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list