TAPER PIPE TAP HSS-E 1/4-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPER PIPE TAP HSS-E 1/4-18

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8321-2734129
  • Mfr. Model # 8321-2734129
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

EM-SS(R) spiral flute NPT pipe tap. Ground thread pipe taps. Material applications: stainless steel, alloyed steel, steel, wrought and cast aluminum, plastic, ductile irons.

Technical Specs

  • Tap Finish Oxide
  • Tap Dimension Type Pipe
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Tap Thread Type NPT
  • Number of Flutes 4
  • Tap Style Spiral Flute
  • Item Spiral Flute Pipe Tap
  • Overall Length 2-7/16"
  • Number of Pieces 1
  • Thread Length 1-1/16"
  • Standards ANSI, USCTI, American Standard Dryseal Pipe Thread
  • Thread Direction Right Hand
  • Shank Dia. 0.563"
  • List Number 8321
  • Tap Thread Size 1/4"-18
  • Tap Grouping Tap
  • Pitch Diameter Limit Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list