Skip Content
TAPER PIPE TAP 2-11-1/2NPT 9658 7FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER PIPE TAP 2-11-1/2NPT 9658 7FL

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF965B64046
  • Mfr. Model # 965B64046
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Taper pipe tap. 1-1/2 - 11-1/2NPT

Technical Specs

  • Tap Dimension Type Pipe
  • Tap Chamfer Taper
  • Tap Finish Bright
  • Tap Thread Type NPT
  • Item Tap
  • Number of Flutes 7
  • Pitch 11.5
  • Size 2"
  • Overall Length 4.75"
  • Thread Length 1.75"
  • Tap Style Taper Pipe
  • Standards Medium Hook Taper
  • Shank Dia. 1.875"
  • Thread Direction Right Hand
  • Tap Grouping Tap
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List