Skip Content
TAPER PINS 2/0X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER PINS 2/0X3

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC312-067
  • Mfr. Model # 312-067
  • UNSPSC # 31163205
  • CATALOGUE PAGE # 957
  • Shipping Weight 1.0 lbs

Product Details

Taper Pins, package of 25. Size 2/0. Size 0.141 inch, length 3 inches.

Technical Specs

  • Package Quantity 25
  • Size 2/0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list