Skip Content
TAPER PIN TR D1B 8X40MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER PIN TR D1B 8X40MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39000.080.0040
  • Mfr. Model # M39000.080.0040
  • UNSPSC # 31163205
  • CATALOGUE PAGE # 959
  • Shipping Weight 0.98 lbs

Technical Specs

  • Material Free-Cutting Steel
  • Finish Turned
  • Item Taper Pin
  • Package Quantity 25
  • Meets DIN 1B
  • Usable Length 40 mm
  • Small End Dia. 8 mm
  • Size 8 x 40mm
  • Length Tolerance JS15
  • Overall Length 42.4mm
  • Type Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list