Skip Content
TAPER PIN TR D1B 6X50MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPER PIN TR D1B 6X50MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39000.060.0050
  • Mfr. Model # M39000.060.0050
  • UNSPSC # 31163205
  • CATALOGUE PAGE # 959
  • Shipping Weight 0.74 lbs

Technical Specs

  • Package Quantity 25
  • Item Taper Pin
  • Small End Dia. 6 mm
  • Usable Length 50 mm
  • Size 6 x 50mm
  • Length Tolerance JS15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list