Skip Content
TAPER PIN TR D1B 6X120MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER PIN TR D1B 6X120MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39000.060.0120
  • Mfr. Model # M39000.060.0120
  • UNSPSC # 31163205
  • CATALOGUE PAGE # 959
  • Shipping Weight 0.9 lbs

Technical Specs

  • Finish Turned
  • Item Taper Pin
  • Material Free-Cutting Steel
  • Package Quantity 10
  • Meets DIN 1B
  • Usable Length 120 mm
  • Small End Dia. 6 mm
  • Size 6 x 120mm
  • Type Standard
  • Overall Length 121.8mm
  • Length Tolerance JS15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list