Skip Content
TAPER PIN TR D1B 5X70MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER PIN TR D1B 5X70MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39000.050.0070
  • Mfr. Model # M39000.050.0070
  • UNSPSC # 31163205
  • CATALOGUE PAGE # 959
  • Shipping Weight 0.78 lbs

Technical Specs

  • Item Taper Pin
  • Package Quantity 25
  • Small End Dia. 5 mm
  • Usable Length 70 mm
  • Size 5 x 70mm
  • Length Tolerance JS15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list