Skip Content
TAPER PIN TR D1B 4X50MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER PIN TR D1B 4X50MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39000.040.0050
  • Mfr. Model # M39000.040.0050
  • UNSPSC # 31163205
  • CATALOGUE PAGE # 959
  • Shipping Weight 0.72 lbs

Technical Specs

  • Finish Turned
  • Material Free-Cutting Steel
  • Package Quantity 50
  • Meets DIN 1B
  • Item Taper Pin
  • Small End Dia. 4 mm
  • Usable Length 50 mm
  • Type Standard
  • Size 4 x 50mm
  • Overall Length 51.2mm
  • Length Tolerance JS15

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List