Skip Content
TAPER PIN TR D1B 3X24MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER PIN TR D1B 3X24MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39000.030.0024
  • Mfr. Model # M39000.030.0024
  • UNSPSC # 31163205
  • CATALOGUE PAGE # 959
  • Shipping Weight 0.35 lbs

Technical Specs

  • Finish Turned
  • Material Free-Cutting Steel
  • Item Taper Pin
  • Package Quantity 100
  • Meets DIN 1B
  • Small End Dia. 3 mm
  • Usable Length 24 mm
  • Size 3 x 24mm
  • Type Standard
  • Overall Length 24.9mm
  • Length Tolerance JS15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list