Skip Content
TAPER PIN TR D1B 2.5X30MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER PIN TR D1B 2.5X30MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39000.025.0030
  • Mfr. Model # M39000.025.0030
  • UNSPSC # 31163205
  • CATALOGUE PAGE # 959
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Taper Pin
  • Material Free-Cutting Steel
  • Finish Turned
  • Small End Dia. 2.5 mm
  • Meets DIN 1B
  • Package Quantity 100
  • Usable Length 30 mm
  • Size 2.5 x 30mm
  • Overall Length 30.8mm
  • Type Standard
  • Length Tolerance JS15

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List