Skip Content
TAPER PIN TR D1B 16X80MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER PIN TR D1B 16X80MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39000.160.0080
  • Mfr. Model # M39000.160.0080
  • UNSPSC # 31163205
  • CATALOGUE PAGE # 959
  • Shipping Weight 1.58 lbs

Technical Specs

  • Item Taper Pin
  • Finish Turned
  • Package Quantity 5
  • Material Free-Cutting Steel
  • Meets DIN 1B
  • Small End Dia. 16 mm
  • Usable Length 80 mm
  • Size 16 x 80mm
  • Type Standard
  • Length Tolerance JS15
  • Overall Length 85mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List