Skip Content
TAPER PIN TR D1B 16X70MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER PIN TR D1B 16X70MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39000.160.0070
  • Mfr. Model # M39000.160.0070
  • UNSPSC # 31163205
  • CATALOGUE PAGE # 959
  • Shipping Weight 1.36 lbs

Technical Specs

  • Meets DIN 1B
  • Finish Turned
  • Usable Length 70 mm
  • Item Taper Pin
  • Material Free-Cutting Steel
  • Package Quantity 5
  • Small End Dia. 16 mm
  • Size 16 x 70mm
  • Type Standard
  • Overall Length 75mm
  • Length Tolerance JS15

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List