Skip Content
TAPER PIN TR D1B 13X100MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER PIN TR D1B 13X100MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39000.130.0100
  • Mfr. Model # M39000.130.0100
  • UNSPSC # 31163205
  • CATALOGUE PAGE # 959
  • Shipping Weight 2.73 lbs

Technical Specs

  • Material Free-Cutting Steel
  • Item Taper Pin
  • Finish Turned
  • Meets DIN 1B
  • Package Quantity 10
  • Small End Dia. 13 mm
  • Usable Length 100 mm
  • Overall Length 103.6mm
  • Length Tolerance JS15
  • Type Standard
  • Size 13 x 100mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list