Skip Content
TAPER PIN TR D1B 10X140MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER PIN TR D1B 10X140MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39000.100.0140
  • Mfr. Model # M39000.100.0140
  • UNSPSC # 31163205
  • CATALOGUE PAGE # 959
  • Shipping Weight 2.51 lbs

Technical Specs

  • Package Quantity 10
  • Material Free-Cutting Steel
  • Item Taper Pin
  • Finish Turned
  • Meets DIN 1B
  • Usable Length 140 mm
  • Small End Dia. 10 mm
  • Type Standard
  • Size 10 x 140mm
  • Overall Length 143mm
  • Length Tolerance JS15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list