Skip Content
TAPER PIN 7/16-20X6 THR.18.8SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER PIN 7/16-20X6 THR.18.8SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UGW8
  • Mfr. Model # 2UGW8
  • UNSPSC # 31163205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Finish Plain
  • Includes -
  • Item Taper Pin
  • Material 18-8 Stainless Steel
  • Package Quantity 1
  • Size #8
  • Thread Size 7/16-20
  • Type Threaded
  • Overall Length 6-11/16"
  • Rockwell Hardness B90
  • Meets ANSI/ASME B18.8.2
  • Single Shear Strength (PSI) -
  • Length Tolerance +/-0.010"
  • Single Shear Strength (Lbs.) -
  • Large End Dia. 0.490"
  • Usable Length 6"
  • Small End Dia. 0.343"
  • Large End Dia. Tolerance -0.0007 to +0.0013
  • Small End Dia. Tolerance +/-0.010"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list