TAPER HAND TAP HSS 5/16-24 NF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPER HAND TAP HSS 5/16-24 NF

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBTA01352
  • Mfr. Model # TA01352
  • UNSPSC # 31161821
  • CATALOGUE PAGE # 523
  • Shipping Weight 0.05 lbs

Product Details

HSS ground thread straight flute tap - fractional taper tap.

Technical Specs

  • Tap Chamfer Taper
  • Tap Dimension Type Inch
  • Tap Material High Speed Steel
  • Tap Thread Type UNF
  • Overall Length 2-23/32"
  • Item Hand Tap
  • Shank Dia. 0.318"
  • Tap Thread Size 5/16"-24
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list