Skip Content
TAPER HAND TAP HSS 3/8-16 NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER HAND TAP HSS 3/8-16 NC

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBTA01062
  • Mfr. Model # TA01062
  • UNSPSC # 31161821
  • CATALOGUE PAGE # 523
  • Shipping Weight 0.1 lbs

Product Details

HSS ground thread straight flute tap - fractional. Size: 3/8 inch-16 NC.

Technical Specs

  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Item Hand Tap
  • Overall Length 2-15/16"
  • Tap Style Taper
  • Shank Dia. 0.381"
  • Tap Grouping Tap

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List