Skip Content
TAPER HAND TAP HSS 1IN-12 NF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER HAND TAP HSS 1IN-12 NF

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBTA01462
  • Mfr. Model # TA01462
  • UNSPSC # 31161821
  • CATALOGUE PAGE # 523
  • Shipping Weight 0.65 lbs

Product Details

HSS ground thread straight flute tap - fractional taper tap.

Technical Specs

  • Size 1"-12 NF
  • Tap Dimension Type Inch
  • Tap Chamfer Taper
  • Tap Thread Type UNF
  • Tap Material High Speed Steel
  • Item Hand Tap
  • Overall Length 5-1/8"
  • Shank Dia. 0.8"
  • Tap Style Taper
  • Tap Grouping Tap
  • Tap Thread Size 1"-12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list