Skip Content
TAPER HAND TAP 8-36NF 1001 4FL H2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER HAND TAP 8-36NF 1001 4FL H2

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1001-54289
  • Mfr. Model # 1001-54289
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose bottoming hand tap. Size 8-36, H2, 3 Flutes

Technical Specs

  • Pitch Diameter Limit H2
  • Tap Thread Type UNF
  • Tap Dimension Type Inch
  • Tap Chamfer Taper
  • Item Hand Tap
  • Overall Length 2.13"
  • Thread Length 0.388"
  • Standards USCTI Table 302A
  • Tap Style Straight Flute Hand Tap
  • Thread Direction Right Hand
  • Shank Dia. 0.168"
  • Tap Thread Size #8-36
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list