Skip Content
TAPER HAND TAP 6-40NF 1001 3FL H2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER HAND TAP 6-40NF 1001 3FL H2

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1001-54232
  • Mfr. Model # 1001-54232
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose bottoming hand tap. Size 6-40, H2, 3 Flutes

Technical Specs

  • Pitch Diameter Limit H2
  • Tap Dimension Type Inch
  • Tap Chamfer Taper
  • Tap Thread Type UNF
  • Item Hand Tap
  • Overall Length 2"
  • Tap Style Straight Flute Hand Tap
  • Standards USCTI Table 302A
  • Thread Length 0.388"
  • Thread Direction Right Hand
  • Shank Dia. 0.141"
  • Tap Grouping Tap
  • Tap Thread Size #6-40

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list