Skip Content
TAPER HAND TAP 2-64NF 1001 3FL H2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER HAND TAP 2-64NF 1001 3FL H2

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1001-54093
  • Mfr. Model # 1001-54093
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose bottoming hand tap. Size 2-64, H2, 3 Flutes

Technical Specs

  • Size #2-64 UNF
  • Tap Size 2
  • Pitch Diameter Limit H2
  • Tap Chamfer Taper
  • Tap Thread Type UNF
  • Tap Dimension Type Inch
  • Overall Length 1.75"
  • Item Hand Tap
  • Standards USCTI Table 302A
  • Pitch 64
  • Tap Style Spiral Flute
  • Thread Length 0.437"
  • Thread Direction Right Hand
  • Shank Dia. 0.141"
  • Tap Thread Size #2-64
  • Tap Grouping Tap
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List