Skip Content
TAPER HAND TAP 12-28NF 1001 4FL H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER HAND TAP 12-28NF 1001 4FL H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1001-54389
  • Mfr. Model # 1001-54389
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose bottoming hand tap. Size 12-28, H3, 4 Flutes

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Chamfer Taper
  • Tap Thread Type UNF
  • Item Hand Tap
  • Overall Length 2.38"
  • Tap Style Straight Flute Hand Tap
  • Thread Length 0.5"
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 0.22"
  • Tap Thread Size #12-28
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list