Skip Content
TAPER CAP/PLUG LDPE BL 100/BG 2INNP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPER CAP/PLUG LDPE BL 100/BG 2INNP

ALLIANCE PLASTICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APS71-100
  • Mfr. Model # 71-100
  • UNSPSC # 27121702
  • CATALOGUE PAGE # 3144
  • Shipping Weight 1.0 lbs

Product Details

Tapered plug and cap, blue, 100/bag, 2 inch NPT cap. Provides excellent protection against damage, dirt, moisture and corrosion during storage and shipping.

Technical Specs

  • Fitting Shape Cap, Plug
  • Fitting Thread Size 1 2"
  • Fitting Thread Size 2 2-5/8"
  • Item Cap/Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list