TAPER CAP/PLUG LDPE BL 100/BG 1/4NP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPER CAP/PLUG LDPE BL 100/BG 1/4NP

ALLIANCE PLASTICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APS16-100
  • Mfr. Model # 16-100
  • UNSPSC # 27121702
  • CATALOGUE PAGE # 3144
  • Shipping Weight 0.14 lbs

Product Details

Tapered plug and cap, blue, 100/bag, 1/4 inch NPT cap. Provides excellent protection against damage, dirt, moisture and corrosion during storage and shipping.

Technical Specs

  • Fitting Thread Size 2 3/4"
  • Fitting Shape Cap, Plug
  • Fitting Thread Size 1 1/4"
  • Item Cap/Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list