TAPE YLW SAFETY HAZARD 1IN X 180FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE YLW SAFETY HAZARD 1IN X 180FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9X189
  • Mfr. Model # 9X189
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Safety Warning Tape
  • Length 180 ft.
  • Colour Yellow
  • Material Pressure Sensitive Adhesive Vinyl
  • Pattern Solid
  • Width 1"
  • Thickness 5 mil
  • Shape Roll
  • Roll Length 180 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Safety Tape Color Yellow
  • Legend No Legend
  • Standards OSHA 1910.144
  • Diameter 3"
  • Performance Temp. up to 140 Degrees F
  • Adhesion Strength 18 oz./in.
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list