TAPE,YELLOW/BLK,54FT L,FORK LIFT TRAFFIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE,YELLOW/BLK,54FT L,FORK LIFT TRAFFIC

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMWTP103
  • Mfr. Model # WTP103
  • UNSPSC # 31201532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Floor Marking Tape
  • Width 3"
  • Pattern Solid
  • Legend Fork Lift Traffic
  • Standards Meets UL 410-COF
  • Performance Temp. 32 Degrees F to 150 Degrees F
  • Roll Length 54 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Safety Tape Color Black, Yellow
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Thickness 5.5 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list