Skip Content
TAPE,YELLOW/BLACK,54FT L X 3IN W,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE,YELLOW/BLACK,54FT L X 3IN W,PVC

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMLCB310
  • Mfr. Model # LCB310
  • UNSPSC # 31201532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Floor Marking Tape
  • Pattern Checkered
  • Width 3"
  • Material PVC
  • Standards ANSI Z535.1
  • Performance Temp. 32 Degrees F to 150 Degrees F
  • Tape Format Continuous Roll
  • Roll Length 54 ft.
  • Die Cut Shape Continuous Roll
  • Safety Tape Color Black, Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list