Skip Content
TAPE,YELLOW/BLACK,30FT L X 6IN W,STRIPED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE,YELLOW/BLACK,30FT L X 6IN W,STRIPED

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMRST166
  • Mfr. Model # RST166
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Material Engineer Grade Reflective Sheeting
  • Item Reflective Marking Tape
  • Pattern Striped
  • Width 6"
  • Standards ASTM D-4956 Type I
  • Performance Temp. 32 Degrees F to 150 Degrees F
  • Roll Length 30 ft.
  • Tape Format Continuous Roll
  • Retroreflective Grade Engineer
  • Safety Tape Color Black, Yellow
  • Die Cut Shape Strip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list