Skip Content
TAPE,YELLOW/BLACK,30 FT. L X 6 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE,YELLOW/BLACK,30 FT. L X 6 IN. W

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMHRT630YB
  • Mfr. Model # HRT630YB
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Reflective Marking Tape
  • Width 6"
  • Pattern Striped
  • Performance Temp. 32 Degrees F to 150 Degrees F
  • Standards ASTM D-4956 Type III/IV
  • Roll Length 30 ft.
  • Die Cut Shape Strip
  • Safety Tape Color Black, Yellow
  • Tape Format Continuous Roll

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List