Skip Content
TAPE YELLOW 50 FT. L 1-1/8 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE YELLOW 50 FT. L 1-1/8 IN. W

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY96062
  • Mfr. Model # 96062
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • For Use With GlobalMark
  • Colour Yellow
  • Width 1-1/8"
  • Label Type Continuous
  • Tape Material Polyester
  • Adhesive Permanent
  • Length 50 ft.
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees F - 158 Degrees F
  • Standards Type 1 (Fed. Spec. L-S-300)
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list