TAPE YELLOW 30MIL SF 25.4MMX10.96M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE YELLOW 30MIL SF 25.4MMX10.96M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC537-3005-25.4
  • Mfr. Model # 537-3005-25.4
  • UNSPSC # 10003206
  • CATALOGUE PAGE # 1372
  • Shipping Weight 0.39 lbs

Product Details

Self fusing silicone tape. Yellow, 30 mil thickness, 25.4 mm x 10.96 m. Resists UV, oil, salt and corrosive chemicals. Tensile strength 700 PSI minimum, dielectric strength 400 volts per mil.

Technical Specs

  • Colour Yellow
  • Tape Color Family Yellow
  • Duct Tape Grade Premium
  • Duct Tape Thickness 30.00 mil
  • Duct Tape Width 1"
  • Duct Tape Length 11m
  • Tape Adhesive Silicone
  • Tensile Strength 14 lbs./in.
  • Item Self Fusing Tape
  • Material Silicone
  • Standards UL 510, .UL 723, U.S. military Spec. AA 5,9163
  • Diameter 4"
  • Performance Temp. -54 Degrees C - 260 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list