Discontinued with Replacement
TAPE YELLOW 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPE YELLOW 1/2IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYB30C500-595YL
  • Mfr. Model # B30C500-595YL
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs
Suggested Replacement Product
TAPE YELLOW 1/2IN

Your Price: NA

Technical Specs

  • Colour Yellow
  • Item Label Tape Roll
  • For Use With BBP30, BBP31, BBP33, BBP35, BBP37
  • Length 100 ft.
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Adhesive Yes
  • Width 1/2"
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list