Skip Content
TAPE XTRM SNGL CT CLR 2INX18YRD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE XTRM SNGL CT CLR 2INX18YRD

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM4412N2X18
  • Mfr. Model # 4412N2X18
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.36 lbs

Product Details

From rooftops to underground cable enclosures provides durable water tight weather resistant sealing with flexibility while not cracking or lifting. Sticks on contact to contour, edges, rivets and screw heads on many metals and plastics. Paintable, neat and precise looking for aesthetics.

Technical Specs

  • Tape Color Family Clear
  • Duct Tape Width 2"
  • Duct Tape Length 18 yd.
  • Item Extreme Sealing Tape
  • Colour Neutral/ Translucent
  • Tensile Strength 13 lbs./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list