Skip Content
TAPE WS8V-30RD-R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE WS8V-30RD-R

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY55297
  • Mfr. Model # 55297
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Technical Specs

  • Colour Red/White
  • Item Safety Warning Tape
  • Material Vinyl
  • Length 54 ft.
  • Width 3"
  • Shape Roll
  • Pattern Striped
  • Thickness 6 mil
  • Performance Temp. -40 to 176 Degrees F
  • Standards OSHA 1910.44(a)
  • Roll Length 54 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Strip
  • Safety Tape Color Red, White
  • Legend No Legend
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List